1-1/8 x 5/8 in. Plastic Strapping Seal (Case of 1440)

Part #SIG2X1303  |  Item #7563189  |  Manufacturer Part #2X1303

Call for Pricing

Length:

1-1/8 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Held together by plastic filaments
  • Designed for use in seal magazines of combination strapping tools, they are packaged in trays that can be conveniently placed at any strapping station
  • This seal is made for 5/8" plastic banding
  • Seal type: seated
  • Seal length: 1-1/8"

Specifications

Length: 1-1/8 in

Material: Plastic

Package Quantity: Case of 1440

Product Type: Strapping Seal

UL Listed: No

Width: 5/8 in