1/2 x 0.02 in. x 2940 ft. Regular Duty Steel Strapping (Skid of 12)

You last purchased this on
 
Signode

1/2 x 0.02 in. x 2940 ft. Regular Duty Steel Strapping (Skid of 12)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signode

1/2 x 0.02 in. x 2940 ft. Regular Duty Steel Strapping (Skid of 12)

  • Fast #
  • Part #SIG1003655
  • Item #7562768
  • Manufacturer Part #1003655
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Steel banding
  • Requires Certification

Specifications

Length:
2940 ft
Material:
Steel
Package Quantity:
Skid of 12
Product Type:
Strap
Thickness:
0.02 in
UL Listed:
No
Weight:
100 lb
Width:
1/2 in