20 oz. Elastomeric and Plastic Sealant
20 oz. Elastomeric and Plastic Sealant
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fast tack-free and final cure times
- High elasticity - Cures to a tough, durable, flexible consistency with exceptional cut and tear -resistance
- Eliminates time, effort, and equipment for mixing, filling cartridges, pre-heating or thawing, and cleaning of equipment
- Can be applied to green concrete 24 hours after pour
- Excellent resistance to aging, weathering
- Proven in tough climates around the world
- Excellent adhesion - Bonds to most construction materials without a primer
- Stress relaxation
- Jet fuel resistant
- Odorless, non-staining
Documents
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM C-661, ASTM C-719, ASTM C-794, ASTM C-920, ASTM D-624
- Application:
- Construction, Green Concrete
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Material:
- Rubber, Plastic
- Material Type:
- Elastomer, Polyurethane
- Maximum Temperature:
- 100
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Product Type:
- Elastomeric Sealant
- SCAQMD Compliant:
- No
- Size:
- 20 oz
- Temperature Range:
- -40 to 170 Deg F
- UL Listed:
- No