23-13/16 in. 5.3 cu. ft. Beverage Cooler in Black/Stainless Steel

Part #DDBC7070BLSST  |  Item #4579344  |  Manufacturer Part #DBC7070BLSST

Call for Pricing EACH

Color/Finish: Black/Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Built in 5.14 cu.ft. French door beverage center accommodates 60 cans and 27 bottles of wine

Documents

Specifications

ADA Compliant: No

Application: Residential

Automatic Shut-Off: No

CEC Compliant: For Sale in CA

Capacity: 5.3 cu ft

Color Finish: Black/Stainless Steel

Color Finish Category: Blacks

Depth: 25-9/16 in

Energy Star Compliant: No

Height: 34-7/16 in

Indoor Outdoor: Indoor

Installation Type: Built-in

Interior Light: Yes

Refrigerator Capacity Cu Ft : 4.7 cu ft

Refrigerator Type: [Beverage Centers, Compact]

Volts: 115V

Width: 23-13/16 in