100 ft. Silt Fence with Stake

Part #SBSRFP2  |  Item #7183152  |  Manufacturer Part #BSRFP2

Length:

100 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed for heavy duty sensitive areas
  • Fabric attached with bonding strips to 1 1/8 in x 1 1/8 in posts
  • The fabric is a 36 in wide, non-woven spun-bond polyester fabric, the system utilizes wood stakes and a specific method of attachment, the fabric, when installed as specified, produces a proven system with superior filtering capabilities in slurry conditions
  • Bonding strips prevent teardowns
  • Superior filtration in slurry conditions
  • Designed for sheet flow

Documents

Specifications

ASTM Specifications: ASTM D-5141

Length: 100 ft

Material Type: Polyester

Width: 3 ft