Silt-Saver
31-1/2 in. Round Base Frame and Dot Filter Assembly
Part #SR100ADOT | Item #4911404 | Manufacturer Part #R-100A-DOT
Height:
31-1/2 inProduct Details
Documents
Specifications
Color Finish: [Black, Green, Grey]
Color Finish Category: Blacks
Diameter: 61-1/2 in
Height: 31-1/2 in
Material: Plastic
Material Type: Thermoplastic
Product Type: [Filter Assembly, Frame]