60 in. Square Base Frame and Filter Assembly

Part #SSS200A  |  Item #1947826  |  Manufacturer Part #SS200A

Call for Pricing

Width:

60 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

Color Finish: Black

Color Finish Category: Blacks

Height: 27-1/2 in

Length: 62-1/4 in

Material: Plastic

Material Type: Thermoplastic

Product Type: Frame

Width: 60 in