Base Frame and Filter Assembly for Silt-Saver 60 in. Brick and Pre-Cast Risers

Part #SS200ADOT  |  Item #3516215  |  Manufacturer Part #SS-200A-DOT

Call for Pricing

Brand Model Compatibility:

Silt-Saver 60 in. Brick and Pre-Cast Risers

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

Brand Model Compatibility: Silt-Saver 60 in. Brick and Pre-Cast Risers

Color Finish: Black, Green, Grey

Color Finish Category: Blacks

Height: 27-1/2 in

Length: 62-1/4 in

Material: Plastic

Material Type: Thermoplastic

Product Type: Filter Assembly, Frame