BSRF® 48 ft. Silt Fence with Stake

Part #SBSRFP1  |  Item #4916915  |  Manufacturer Part #BSRF P-1

Call for Pricing

Length:

48 ft
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Designed for heavy duty sensitive areas
  • Internal scrim for added support
  • The fabric is a 36 in wide, non-woven spun-bond polyester fabric with an internal scrim, the system utilizes wood stakes and a specific method of attachment, the BSRF, when installed as specified, produces a proven system with superior filtering capabilities in slurry conditions

Documents

Specifications

ASTM Specifications: ASTM D-3786, ASTM D-4533, ASTM D-4632, ASTM D-4751, ASTM D-4833, ASTM D-5141, ASTM D-5199, ASTM D-5261

Collection: BSRF®

Height: 3 ft

Length: 48 ft

Material: Plastic, Wood

Material Type: Non-woven Polyester Fiber