DESCRIPTION

Silver Line Plastics Corporation 100 ft. SDR 9 CTS Plastic Pressure Pipe

SIL11101

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Color Finish
Blue
End Connection 1
CTS
IsAcceptableImage
Length
100 ft
Material
Plastic
Material Type
HDPE
Pipe Tubing Size
1 in
Pressure Class
200#
Schedule Class
SDR 9