• Cart

DESCRIPTION

Silver Line Plastics Corporation 100 ft. x 1 in. SDR 9 CTS HDPE Pressure Pipe

SIL11101

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     
  • 1 in

    SIL11101 

    $
    $0.0
    Call for Pricing Call us for price Call us for price $0.0

    $0.0 per FOOT

    Order in multiples of 100 FT.

    QUANTITY QTY

    Enter quantity in multiples of 100

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

Color Finish
Blue
End Connection 1
CTS
Length
100 ft
Material
Plastic
Material Type
HDPE
Pipe Tubing Size
1 in
Pressure Class
200#
Schedule Class
SDR 9