• Cart

DESCRIPTION

Silver Line Plastics Corporation 2 in. x 100 ft. SDR 9 CTS HDPE Drainage Pipe

SIL11201

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     
  • 2 in

    SIL11201 

    $
    $0.0
    Call for Pricing Call us for price Call us for price $0.0
    Not available for online purchase. For help,
    please call
    888-222-1785.

    $0.0 per FOOT

    Order in multiples of 100 FT.

    QUANTITY QTY

    Enter quantity in multiples of 100

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

Color Finish
Blue
End Connection 1
CTS
Length
100 ft
Material
Plastic
Material Type
HDPE
Maximum Pressure
200 psi
Pipe Tubing Size
2 in
Schedule Class
SDR 9