Silverline
3/16 x 1/4 in. Hex Drill Bit
Part #S423913 | Item #8072228 | Manufacturer Part #423913
$3.80
EACH
Bit Diameter:
How to get it:
Product Details
- Spear-headed carbide-tipped drill bit
- For clean, accurate holes in ceramic tiles, glass & mirrors
- Low drill pressure & frequent lubrication optimizes results
- 1/4" hex shank
Documents
Specifications
Application: Ceramic Tiles, Glass, Mirror
Bare Tool or Kit: Bare Tool
Bit Diameter: 3/16 in
Bit Sizes: 3/16 in
Coating: Chromated
Color Finish: Grey
Drill Bit Type: Hex
Material: Tungsten Carbide
Shank Size: 1/4 in
Shank Style: Hex
Tool Type: Drill Bit