• Cart

DESCRIPTION

Sima Environmental D-040 2 in. Male Threaded Nylon Air Release Valve

SD040P02NTK

Valve Size:

2 in

SPECIFICATIONS

Collection
D-040
End Connection 1
Male Threaded
End Connection 2
Male Threaded
End Connections
Male Threaded
Material
Plastic
Material Type
Nylon
Valve Size
2 in
Valve Type
Air Release Valve

  • QUANTITY

0 item(s) added to Cart Checkout Now