32W 2-Light Lamp
32W 2-Light Lamp
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Energy Star Compliant:
- No
- Length:
- 2 ft
- Number of Lights:
- 2
- UL Listed:
- No
- Volts:
- 120/277V
- Watts:
- 32 W