4 ft. 2-Light Wrap in White

You last purchased this on
 
Simkar Lighting

4 ft. 2-Light Wrap in White

This product requires certification to purchase.
You last purchased this on
 
Simkar Lighting

4 ft. 2-Light Wrap in White

  • Fast #
  • Part #SSY920232B11UNV
  • Item #3411549
  • Manufacturer Part #SY920-232-B11-UNV
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Length:
4 ft
Watts:
32 W