DESCRIPTION

Simkar Lighting 4 ft. 2-Light Wrap

SSY920232B11UNV

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Length
4 ft
Watts
32

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY