1 x 3/4 x 3/4 in. Fabricated Tank Cross with Union

You last purchased this on
 
Simmons Manufacturing

1 x 3/4 x 3/4 in. Fabricated Tank Cross with Union

This product requires certification to purchase.
Brand image
You last purchased this on
 
Simmons Manufacturing

1 x 3/4 x 3/4 in. Fabricated Tank Cross with Union

  • Fast #
  • Part #SI745SB
  • Item #4720530
  • Manufacturer Part #745SB
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
Threaded
End Connection 2:
Threaded
End Connection 3:
Threaded
End Connection 4:
Threaded
End Connections:
Threaded x Threaded x Threaded x Threaded
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Size 3:
3/4 in
Fitting Size 4:
1 in
Fitting Sizes:
1 in x 3/4 in x 3/4 in x 1 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
13 in
Material:
Copper