DESCRIPTION

Simmons Manufacturing 10 in. 2-Hole Dual Thread Tank Cross

SI708SB

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Threaded
Fitting Size 1
1 in
Lead Law Compliant
Yes
Length
10 in
Size
1 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday