Simmons Manufacturing
3 x 1 in. Cast Iron Well Sealant
Part #SI108 | Item #2183988 | Manufacturer Part #108
$45.17
EACH
Fitting Sizes:
3 in x 1 inProduct Details
Documents
Specifications
End Connection 1: ID Tube
End Connection 2: ID Tube
End Connections: ID Tube
Fitting Size 1: 3 in
Fitting Size 2: 1 in
Fitting Sizes: 3 in x 1 in
Material: Cast Iron
UL Listed: No
Weight: 2.1