DESCRIPTION

Simmons Manufacturing 4 in. 4-Hole Dual Thread Tank Cross

SI710SB

Fitting Sizes:

SPECIFICATIONS

End Connection 1
Threaded
Fitting Size 1
1 in
Fitting Sizes
1 in
Lead Law Compliant
Yes
Length
4 in

Starting at
Call for Pricing
  • QUANTITY