6 & 6-1/4 in. Cast Iron Tite Well Cap

Part #SI758  |  Item #1855210  |  Manufacturer Part #758

$106.27 EACH

Material:

Cast Iron
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Watertight well cap with 5 bolt constructions
  • Nominal well size 6 5/8"
  • Includes 1/4" grounding lug and 9/16" screening vent
  • Powder coated finish

Specifications

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1 in

Fitting Sizes: 1 in

Material: Cast Iron