6 x 1-1/4 in. Cast Iron Well Seal
6 x 1-1/4 in. Cast Iron Well Seal
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 6 in x 1-1/4 in
- Material:
- Cast Iron