DESCRIPTION

  • Check valves feature silicon bronze cast body and poppet
  • Furnished with Buna-N O-ring, stainless steel spring, washer, and locknut

Simmons Manufacturing 600 psi Bronze Check Valve

SI506SB

Valve Size:

SPECIFICATIONS

End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Lead Law Compliant
Yes
Material
Silicon Bronze
Maximum Pressure
600 psi
Valve Size
2 in
Valve Type
Check Valves

Starting at
Call for Pricing
  • QUANTITY