DESCRIPTION

Simmons Manufacturing Insert Brass Coupling

SICB

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Insert
End Connection 2
Insert
End Connections
Insert
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass