DESCRIPTION

Simmons Manufacturing Insert x Male Brass Adapter

SIMAB

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Insert
End Connection 2
Male
End Connections
Insert x Male
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Size
1-1/2 in
Type
Straight