DESCRIPTION

Simmons Manufacturing Silicate Bronze Submersible Check Valve

SI618SS

Valve Size:

SPECIFICATIONS

End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Lead Law Compliant
Yes
Material
Silicon Bronze
Maximum Pressure
400 psi
Valve Size
1-1/4 in
Valve Type
Check Valves

Starting at
Call for Pricing
  • QUANTITY