DESCRIPTION

Simmons Manufacturing Threaded Tank Cross

SI73SB

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
End Connection 3
Threaded
End Connection 4
Female
End Connections
Threaded x Female
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1 in
Fitting Size 4
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Lead Law Compliant
Yes
Length
10 in
Material
Bronze