115 L Heavy Gauge Bullet Open Top Commercial Trash Can in Brushed Stainless Steel

You last purchased this on
 
Simplehuman

115 L Heavy Gauge Bullet Open Top Commercial Trash Can in Brushed Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Simplehuman

115 L Heavy Gauge Bullet Open Top Commercial Trash Can in Brushed Stainless Steel

  • Fast #
  • Part #SCW1471
  • Item #7682241
  • Manufacturer Part #CW1471
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Extra-large capacity and an open lid make this an ideal choice for commercial spaces like hotel lobbies, restaurants or banquet rooms.
  • "Thick, heavy-gauge steel makes this can dent-resistant and sturdy. "
  • The lid's extra-large 12" opening is extra wide so it's easy to scrape off food trays or throw away bulky items.
  • simplehuman Code Y custom fit trash can liners are designed to fit this can perfectly and are extra strong to prevent leaks and tears.
  • 10-year warranty
  • Just grab the side handles to move the can.
  • "Lid lifts off easily for a quick bag change. "
  • Requires Certification

Specifications

Capacity:
115 L
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Stainless Steel
Height:
32-3/10 in
Length:
18-9/10 in
Material:
Stainless Steel
Weight:
20.9 lb
Width:
18-9/10 in