60L Heavy Gauge Semi-Round Open Can in Brushed Stainless Steel

You last purchased this on
 
Simplehuman

60L Heavy Gauge Semi-Round Open Can in Brushed Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Simplehuman

60L Heavy Gauge Semi-Round Open Can in Brushed Stainless Steel

  • Fast #
  • Part #SCW1468
  • Item #7438219
  • Manufacturer Part #CW1468
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Space efficient semi-round shape is great for high-traffic areas
  • Thick, heavy-gauge steel makes this can dent-resistant and sturdy
  • Large capacity and an open lid make this an ideal choice for small businesses such as restaurants and coffee shops
  • simplehuman Code P custom fit trash can liners are designed to fit this can perfectly and are extra strong to prevent leaks and tears
  • 10-year warranty
  • Just grab the side handles to move the can
  • Lid lifts off easily for a quick bag change
  • Requires Certification

Specifications

Capacity:
60 L
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Stainless Steel
Height:
29-9/10 in
Length:
18-1/2 in
Material:
Stainless Steel
Product Type:
Open Can
Weight:
15.4 lb
Width:
13-1/10 in