80 L Heavy Gauge Semi-Round Open Top Commercial Trash Can in Brushed Stainless Steel

You last purchased this on
 
Simplehuman

80 L Heavy Gauge Semi-Round Open Top Commercial Trash Can in Brushed Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Simplehuman

80 L Heavy Gauge Semi-Round Open Top Commercial Trash Can in Brushed Stainless Steel

  • Fast #
  • Part #SCW1473
  • Item #7682238
  • Manufacturer Part #CW1473
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Space efficient semi-round shape is great for high-traffic areas.
  • Thick, heavy-gauge steel makes this can dent-resistant and sturdy.
  • Extra-large capacity and an open lid make this an ideal choice for small businesses such as restaurants and coffee shops.
  • simplehuman Code U custom fit trash can liners are designed to fit this can perfectly and are extra strong to prevent leaks and tears.
  • " 10-year warranty"
  • Just grab the side handles to move the can.
  • " Lid lifts off easily for a quick bag change."
  • Requires Certification

Specifications

Capacity:
80 L
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Stainless Steel
Depth:
14-3/10 in
Height:
30 in
Length:
20-7/10 in
Material:
Stainless Steel
Weight:
17.6 lb
Width:
20-7/10 in