DESCRIPTION

  • Design stress of 2,000 psi at 73°F
  • Developed as the optimum fasteners for connector products
  • Female socket connections and flange connections compatible with ANSI B16.5 Class 150
  • Maximum service temperature 140°F
  • One-piece solid design
  • Universal part no. 851

Simpson Strong-Tie 1-1/2 in. 10D Galvanized Nails for Wood

SN10D5

Length:

SPECIFICATIONS

Length
3 in
Material
Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS