DESCRIPTION

  • Drop-in anchors are internally threaded, deformation-controlled expansion anchors with a preassembled expander plug, suitable for flush mount applications in solid base materials

Simpson Strong-Tie 1-1/2 in. Drop-In Anchor

SDIA37

Diameter:

SPECIFICATIONS

Coating
Zinc
Diameter
3/8 in
Length
1-1/2 in
Material
Carbon Steel
Thread Length
0.625

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS