DESCRIPTION

  • Drop-in anchors are internally threaded, deformation-controlled expansion anchors with a preassembled expander plug, suitable for flush mount applications in solid base materials
  • Sound deadening pads and undercoating

Simpson Strong-Tie 2 in. Drop-In Anchor

SDIA50

Diameter:

SPECIFICATIONS

Coating
Zinc
Diameter
1/2 in
Length
2 in
Material
Carbon Steel

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS