12 x 3 in. 16 ga Steel Double Stud Shoe

You last purchased this on
 
Simpson Strong-Tie

StrongTie® 12 x 3 in. 16 ga Steel Double Stud Shoe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Simpson Strong-Tie

StrongTie® 12 x 3 in. 16 ga Steel Double Stud Shoe

  • Fast #
  • Part #SHSS22SDS3
  • Item #2175320
  • Manufacturer Part #HSS2-2-SDS3
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Code listed for both building and plumbing codes
  • Made from durable galvanized steel to resist corrosion for lasting use
  • Installs over pipe up to 2-3/8 in outside diameter
  • Flared flanges that provide extra strength
  • Designed to resist both tension and compression loads
  • Reinforces studs which have been drilled or notched during construction
  • Requires Certification

Specifications

Coating:
G90 Galvanized Coating
Collection:
StrongTie®
Gauge (metal):
16 ga
Height:
7-1/8 in
Length:
12 in
Material:
Steel
Material Type:
G90
Product Type:
Double Stud Shoe
Width:
3 in