DESCRIPTION

  • Ceramic disc valves
  • Less handles, see pages
  • Metal Pop-Up
  • Shown with optional lever handles
  • Used to reinforce studs notched in construction

Simpson Strong-Tie 4-9/16 x 1/4 in. Triple Stud Shoe

SHSS23SDS3

Length:

SPECIFICATIONS

Coating
Galvanized
Depth
3-1/4 in
Gauge
16.0
Height
7-1/8 in
Length
12 in
Material
Steel
Width
4-9/16 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS