Simpson Strong-Tie
5/8 in. Drop-In Anchor
Part #SDIA62 | Item #1403758 | Manufacturer Part #DIA62
Call for Pricing
Diameter:
5/8 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 25,
- Case: 100
How to get it:
Product Details
Documents
Specifications
Coating: Zinc
Diameter: 5/8 in
Length: 2-1/2 in
Material: Carbon Steel
Rod Size In : 5/8 in