DESCRIPTION

Simpson Strong-Tie 6 in. Carbide Bit

SMD05006

Bit Diameter:

SPECIFICATIONS

Bit Diameter
1/2 in
Drill Bit Type
Hammer
Length
6 in
Material
Carbide, Steel
Number Of Pieces
1 Piece

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY