DESCRIPTION

Simpson Strong-Tie 6 in. Stainless Steel Carbide Bit

SMD02506

Bit Diameter:

SPECIFICATIONS

Bit Diameter
1/4 in
Length
6 in
Material
Carbide

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY