Simpson Strong-Tie
8 x 5 in. 16 ga Galvanized Nail Stopper
Part #SPSPN58 | Item #1794084 | Manufacturer Part #PSPN58
Call for Pricing
EACH
Length:
8 inProduct Details
- Helps prevent nails from piercing pipes and electrical lines
- Oil-lube pump for maximum durability
- 150 PSI pressure for longer tool run time
- 83 dBA—quiet operation
- Higher 120 PSI cut-in pressure provides 30 PSI of bonus air before a 90 PSI rated air tool becomes inoperable
- Two-pole, 3450 RPM capacitor start induction motor for maximum air delivery. High-FloSM air regulator and push-to-connect couplers
- Patented oil-lubrication system allows operation on uneven surfaces
- Heavy-duty, cast iron cylinder construction and large 8 oz. oil capacity ensures long life
- 2-port removable console to allow remote air regulation and higher pressure closer to the jobsite
- Full roll cage frame for pump and motor protection
Documents
Specifications
Coating: Galvanized
Gauge: 16
Length: 8 in
Material: Steel
Width: 5 in