DESCRIPTION

  • Ceramic disc valves
  • Less handles, see pages
  • Metal Pop-Up
  • Shown with optional lever handles
  • Used to reinforce studs notched in construction

Simpson Strong-Tie Stud Shoe Kit

SHSS2KT

Material:

SPECIFICATIONS

Coating
Galvanized
Depth
3-1/4 in
Gauge
16
Height
7-1/8 in
Material
Steel
Width
1-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS