DESCRIPTION

Singer Valve 150 psi Flanged Pressure Reducing Valve with Post Indicator

S106PRX107

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI Class 150
ASTM Specifications
ASTM B-16, ASTM B-62
End Connection 1
Flanged
End Connection 2
Flanged
IAPMO Listed
No
Material
Brass, Bronze
Maximum Pressure
150 psi
NSF Certified
No
Pressure Class
150#
Valve Body Style
Standard
Valve Port Opening
Full Port
Valve Size
2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY