3/4 in. (Pack of 100) Razor Blade

You last purchased this on
 
Warner Manufacturing

3/4 in. (Pack of 100) Razor Blade

This product requires certification to purchase.
Brand image
You last purchased this on
 
Warner Manufacturing

3/4 in. (Pack of 100) Razor Blade

  • Fast #
  • Part #WAR109
  • Item #7252707
  • Manufacturer Part #109
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Package of 100
  • Single edge .009" razor blades
  • Requires Certification

Documents


Specifications

Adjustable:
No
Application:
Cutting
Blade Length (in):
1-1/2 in
Blade Material:
Steel
Blade Thickness (in):
.009 in
Blade Width (in):
1-1/2 in
Depth:
1/100 in
Gauge (metal):
9 ga
Height:
1-11/20 in
Length:
3/4 in
Material:
Steel
Number of Blades:
100
Origin:
Domestic
Package Quantity:
Pack of 100
Size:
1-1/2 in x 3/4 in
Tool Type:
Razor Blade
Weight:
1/100 lb
Width:
3/4 in