Warner Tool Single Edge .009" Razor Blades 10/Pk
This product has been replaced by
Manufacturer Part #34129
Warner Tool Single Edge .009" Razor Blades 10/Pk
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pack of 10 blades
Specifications
- Application:
- Residential
- Blade Material:
- Metal
- Blade Thickness (in):
- 0.149 in
- Blade Type:
- Razor
- Depth:
- 1-9/16 in
- Gauge (metal):
- 9 ga
- Height:
- 7/100 in
- Origin:
- Domestic
- Package Quantity:
- Pack of 10
- Tool Type:
- Blade
- Weight:
- 0.1 lb