DESCRIPTION

  • Downward inlet eliminates splash-up
  • Faster installation—fewer pieces
  • Long branch provides work space for easy sweat or hose clamp connection
  • No connector kits needed

Sioux Chief 1-1/2 in. 22 ga Direct Connect Dishwasher Tailpiece

S200066

Length:

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
CTS
End Connection 2
CTS
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Gauge
22
Length
6 in
Material
Brass
Size
1-1/2 in x 1-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$14.49
EACH
  • QUANTITY