DESCRIPTION

  • Corrosion proof, will never rust or pit
  • Molded in "memory" retains a permanent grip on pipe or tube
  • Will not scratch the tube and disrupt compression connections

Sioux Chief Trim Tite™ 1-1/2 in. Plastic Deep Tubular Escutcheon

S9226

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Collection
Trim Tite™
Color Finish
White
Color Finish Category
Whites
End Connection 1
Tubular
Fits Pipe Size
1-1/2 in
Height
3 in
Material
Plastic
Width
4 in

Starting at
$0.67
EACH
  • QUANTITY

DOCUMENTS