DESCRIPTION

  • For use in metal stud projects

Sioux Chief 1-1/2 x 6 Stud Guard With Nail Hole

S5306M

Material:

Steel

SPECIFICATIONS

Gauge
16
Height
6 in
Material
Steel
Width
1-1/2 in

Starting at
$0.31
EACH
  • QUANTITY