DESCRIPTION

  • For condensate drain

Sioux Chief 1-1/4 in. 20 ga Slip Joint Lavatory Tailpiece

S215064

Length:

SPECIFICATIONS

End Connection 1
Slip Joint
End Connection 2
Slip Joint
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in x 1-1/4 in
Gauge
20
Length
6 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY