DESCRIPTION

  • For condensate drain

Sioux Chief 1-1/4 in. 20 ga Threaded Branch Tailpiece Polished Chrome

S213068

Length:

6 in

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Gauge
20
Length
6 in
Material
Brass
Size
1-1/4 in x 1-1/4 in

Starting at
$16.53
EACH
  • QUANTITY