DESCRIPTION

  • For condensate drain

Sioux Chief 1-1/4 in. 22 ga Dishwasher Tailpiece

S215066

Length:

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Slip Joint
End Connection 2
Slip Joint
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Gauge
22
Length
6 in
Material
Brass
Size
1-1/4 in x 1-1/4 in

Starting at
$17.77
EACH
  • QUANTITY